- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Motor Application | Pump Duty |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Frame | 182/4JM |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| HP | 3 |
| Full Load Amps | 3.9 |
| C Dimension | 16.654 in |
| Phase | Three Phase |
| Full Load Efficiency | 89.5 % |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Weight | 78.872 LB |
| EAN or UPC | 79091585374570 |

