- AC Motor
- Vector Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| C Dimension | 16.569 in |
| Motor Application | Vector Duty |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Enclosure | TENV |
| Full Load Amps | 3.91 |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Mounting | C-Face - Foot Mounted |
| Service Factor | 1 |
| Frame | 182/4TC |
| HP | 3 |
| Weight | 100.0 LB |
| EAN or UPC | 79091585314316 |

