- AC Motor
- General Purpose Motor Application
- 4 hp
- 1800/1500 rpm
- Three Phase
| Input Phase | Three Phase |
| Frame | 100L |
| RPM | 1.2 rpm |
| Motor Application | General Purpose |
| HP | 4 |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| Full Load Amps | 5.33 |
| Hz | 60/50 Hz |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| C Dimension | 14.803 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Voltage Rating | 460/220-240/380-415 |
| Weight | 80.993 LB |
| EAN or UPC | 79093232831030 |

