- AC Motor
- HVAC Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Mounting | Foot Mounted |
| Full Load Amps | 3 |
| Full Load Efficiency | 89.5 % |
| HP | 3 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Rolled Steel |
| C Dimension | 17.913 in |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Frame | 182/4T |
| Motor Application | HVAC |
| RPM | 1800 rpm |
| Weight | 83.809 LB |
| EAN or UPC | 79091587809148 |

