- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Frame | 182/4JP |
| C Dimension | 20.475 in |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Efficiency | 89.5 % |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Voltage Rating | 575 |
| HP | 3 |
| Service Factor | 1.25 |
| Full Load Amps | 3.13 |
| Weight | 100.0 LB |
| EAN or UPC | 7894171422302 |

