- AC Motor
- Brake Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Mounting | C-Face - Foot Mounted |
| Phase | Three Phase |
| Full Load Efficiency | 89.5 % |
| Voltage Rating | 230/460 |
| Frame | 182/4TC |
| Hz | 60 Hz |
| Full Load Amps | 3.91 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| HP | 3 |
| Motor Application | Brake Motor |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Weight | 130.0 LB |
| EAN or UPC | 79093222154576 |

