- AC Motor
- Brake Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Frame | 182/4T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 3 |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Full Load Amps | 3.91 |
| Input Phase | Three Phase |
| Motor Application | Brake Motor |
| Enclosure | TEFC |
| Weight | 130.0 LB |

