- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| HP | 3 |
| Full Load Amps | 3.8 |
| C Dimension | 20.749 in |
| RPM | 1800 rpm |
| Full Load Efficiency | 89.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Frame | 182/4JM |
| Motor Application | Pump Duty |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Weight | 87.0 LB |
| EAN or UPC | 79093221508950 |

