- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Enclosure | TEFC |
| HP | 3 |
| Motor Application | Pump Duty |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Single Phase |
| C Dimension | 20.429 in |
| Full Load Efficiency | 77 % |
| Frame | 184JP |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Full Load Amps | 13.6 |
| Voltage Rating | 115/208-230 |
| Hz | 60 Hz |
| Weight | 131.0 LB |

