- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Voltage Rating | 115/208-230 |
| Input Phase | Single Phase |
| Frame | 184JM |
| Full Load Amps | 13.6 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Motor Application | Pump Duty |
| Full Load Efficiency | 77 % |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 3 |
| Weight | 100.0 LB |

