- AC Motor
- Cooling Tower Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Motor Application | Cooling Tower |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Full Load Amps | 8.99 |
| HP | 3 |
| Input Phase | Three Phase |
| Full Load Efficiency | 89.5 % |
| C Dimension | 14.298 in |
| Voltage Rating | 200 |
| Phase | Three Phase |
| Enclosure | TEAO |
| Frame | 182T |
| RPM | 1800 rpm |
| Weight | 99.0 LB |
| EAN or UPC | 79090185801288 |

