- AC Motor
- Explosion Proof Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Input Phase | Three Phase |
| Frame | 213TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| Mounting | C-Face - Foot Mounted |
| Efficiency Group | NEMA Premium® |
| Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Full Load Amps | 4.41 |
| Full Load Efficiency | 89.5 % |
| HP | 3 |
| Weight | 173.0 LB |
| EAN or UPC | 7892304609347 |

