
- AC Motor
- IEEE Severe Duty Motor Application
- 3 hp
- 1200 rpm
- Three Phase
Motor Application | Severe Duty |
Input Phase | Three Phase |
Hz | 60 Hz |
RPM | 1200 rpm |
Frame | 213/5T |
HP | 3 |
Mounting | Foot Mounted |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
C Dimension | 19.517 in |
Full Load Amps | 3.53 |
Phase | Three Phase |
Voltage Rating | 575 |
Full Load Efficiency | 89.5 % |
Service Factor | 1.25 |
Enclosure | TEFC |
Weight | 126.0 LB |
EAN or UPC | 7894171288120 |
