- AC Motor
- HVAC Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| HP | 3 |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 3.3 |
| RPM | 1200 rpm |
| C Dimension | 16.575 in |
| Mounting | C-Face - Foot Mounted |
| Motor Application | HVAC |
| Full Load Efficiency | 88.5 % |
| Frame Material | Rolled Steel |
| Enclosure | ODP |
| Frame | 213/5T |
| Input Phase | Three Phase |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Weight | 110.0 LB |
| EAN or UPC | 79091587931986 |

