- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 17.717 in |
| Enclosure | ODP |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| HP | 3 |
| Frame | 213/5JM |
| RPM | 1200 rpm |
| Full Load Efficiency | 88.5 % |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| Full Load Amps | 4.2 |
| Weight | 122.846 LB |
| EAN or UPC | 79091585375706 |

