- AC Motor
- General Purpose Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Amps | 3.4 |
| Service Factor | 1.15 |
| RPM | 1200 rpm |
| HP | 3 |
| Efficiency Group | NEMA Premium® |
| Mounting | Foot Mounted |
| Frame | 213/5T |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| C Dimension | 19.291 in |
| Voltage Rating | 575 |
| Weight | 132.843 LB |
| EAN or UPC | 79091585324148 |

