- AC Motor
- General Purpose Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 4.2 |
| Hz | 60 Hz |
| HP | 3 |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 19.291 in |
| Voltage Rating | 230/460 |
| Frame | 213/5TC |
| Input Phase | Three Phase |
| Frame Material | Rolled Steel |
| Efficiency Group | NEMA Premium® |
| Full Load Efficiency | 89.5 % |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Mounting | C-Face - Footless |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Weight | 147.378 LB |
| EAN or UPC | 79091585380410 |

