- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Motor Application | Pump Duty |
| Frame | 213/5JM |
| Full Load Efficiency | 89.5 % |
| C Dimension | 20.433 in |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 4.2 |
| HP | 3 |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Weight | 146.824 LB |
| EAN or UPC | 7894171362530 |

