- AC Motor
- Oil Well Pumping Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 74 % |
| Frame | 213/5T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Full Load Amps | 4.98 |
| Input Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| RPM | 1200 rpm |
| HP | 3 |
| C Dimension | 19.517 in |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Motor Application | Oil Well Pumping |
| Phase | Three Phase |
| Weight | 136.0 LB |
| EAN or UPC | 79091585562052 |

