- AC Motor
- Cooling Tower Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| Full Load Amps | 4.41 |
| RPM | 1200 rpm |
| Frame | 213T |
| Hz | 60 Hz |
| Full Load Efficiency | 89.5 % |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| C Dimension | 17.239 in |
| Enclosure | TEAO |
| Phase | Three Phase |
| Motor Application | Cooling Tower |
| Voltage Rating | 230/460 |
| Service Factor | 1.25 |
| HP | 3 |
| Weight | 134.0 LB |
| EAN or UPC | 79094920187590 |

