
- AC Motor
- IEEE Severe Duty Motor Application
- 3 hp
- 900 rpm
- Three Phase
Frame | 213/5TC |
Hz | 60 Hz |
Mounting | C-Face - Foot Mounted |
Input Phase | Three Phase |
RPM | 900 rpm |
Enclosure | TEFC |
Voltage Rating | 460 |
Full Load Amps | 4.55 |
Phase | Three Phase |
Motor Application | Severe Duty |
Service Factor | 1.25 |
Full Load Efficiency | 85.5 % |
HP | 3 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
C Dimension | 19.517 in |
Weight | 181.0 LB |
EAN or UPC | 79093233683744 |
