
- AC Motor
- IEEE Severe Duty Motor Application
- 3 hp
- 900 rpm
- Three Phase
RPM | 900 rpm |
Motor Application | Severe Duty |
HP | 3 |
Mounting | Foot Mounted |
Frame | 213/5T |
Full Load Amps | 4.55 |
Phase | Three Phase |
C Dimension | 19.517 in |
Input Phase | Three Phase |
Voltage Rating | 460 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Efficiency | 85.5 % |
Hz | 60 Hz |
Enclosure | TEFC |
Service Factor | 1.25 |
Weight | 200.0 LB |
EAN or UPC | 7891327682689 |
