- AC Motor
- Cooling Tower Motor Application
- 2/0.5 hp
- 1800/900 rpm
- Three Phase
| Full Load Efficiency | 82.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 200 |
| Phase | Three Phase |
| Motor Application | Cooling Tower |
| RPM | 2 rpm |
| Full Load Amps | 6.4 |
| Frame | 143/5T |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Weight | 56.0 LB |
| EAN or UPC | 79090186757874 |

