- AC Motor
- Explosion Proof Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Frame | 56H |
| HP | 2 |
| Full Load Amps | 2.7 |
| RPM | 3600 rpm |
| Service Factor | 1 |
| Phase | Three Phase |
| C Dimension | 14.04 in |
| Enclosure | XPFC |
| Motor Application | Explosion Proof |
| Full Load Efficiency | 85.5 % |
| Hz | 60 Hz |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Weight | 35.0 LB |
| EAN or UPC | 79094924674270 |

