
- AC Motor
- IEEE Severe Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
HP | 2 |
Phase | Three Phase |
RPM | 3600 rpm |
Input Phase | Three Phase |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Hz | 60 Hz |
Enclosure | TEFC |
Frame | 143/5TC |
Voltage Rating | 460 |
C Dimension | 13.358 in |
Service Factor | 1.25 |
Full Load Amps | 2.56 |
Mounting | C-Face - Foot Mounted |
Full Load Efficiency | 85.5 % |
Motor Application | Severe Duty |
Weight | 56.0 LB |
EAN or UPC | 7891327333406 |
