
- AC Motor
- IEEE Severe Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
Phase | Three Phase |
Input Phase | Three Phase |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Service Factor | 1.25 |
Enclosure | TEFC |
Frame | 143/5T |
HP | 2 |
RPM | 3600 rpm |
Voltage Rating | 460 |
Mounting | Foot Mounted |
Motor Application | Severe Duty |
Full Load Amps | 2.56 |
Full Load Efficiency | 85.5 % |
Hz | 60 Hz |
C Dimension | 13.358 in |
Weight | 58.0 LB |
EAN or UPC | 7891327132061 |
