
- AC Motor
- IEEE Severe Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
Voltage Rating | 575 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Hz | 60 Hz |
Phase | Three Phase |
Mounting | Foot Mounted |
Full Load Efficiency | 85.5 % |
RPM | 3600 rpm |
Input Phase | Three Phase |
Enclosure | TEFC |
Motor Application | Severe Duty |
HP | 2 |
Frame | 143/5T |
Full Load Amps | 2.05 |
Service Factor | 1.25 |
C Dimension | 13.358 in |
Weight | 56.0 LB |
EAN or UPC | 7891327136458 |
