- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Full Load Amps | 2.8 |
| HP | 2 |
| Motor Application | Pump Duty |
| Full Load Efficiency | 85.5 % |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| C Dimension | 14.094 in |
| Frame | 143/5JM |
| Enclosure | ODP |
| Voltage Rating | 200/400 |
| Weight | 39.961 LB |
| EAN or UPC | 79091584515318 |

