- AC Motor
- HVAC Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Enclosure | ODP |
| Hz | 60 Hz |
| Full Load Amps | 2.4 |
| Frame Material | Rolled Steel |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| HP | 2 |
| Full Load Efficiency | 85.5 % |
| C Dimension | 11.969 in |
| Frame | 143/5T |
| Mounting | C-Face - Foot Mounted |
| Motor Application | HVAC |
| Weight | 38.804 LB |
| EAN or UPC | 79091586513060 |

