- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Hz | 60 Hz |
| C Dimension | 11.969 in |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 85.5 % |
| HP | 2 |
| Full Load Amps | 2.4 |
| Enclosure | ODP |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Foot Mounted |
| Frame | 143/5T |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Weight | 38.331 LB |
| EAN or UPC | 79091585314170 |

