- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Motor Application | General Purpose |
| Mounting | C-Face - Footless |
| HP | 2 |
| RPM | 3600 rpm |
| Full Load Amps | 8.4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Frame | 56C |
| Full Load Efficiency | 82.9 % |
| Efficiency Group | Premium Efficient |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| Voltage Rating | 115/208-230 |
| Enclosure | ODP |
| Weight | 41.0 LB |
| EAN or UPC | 79094923690288 |

