- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Motor Application | General Purpose |
| Full Load Efficiency | 82.9 % |
| Frame | 56HC |
| Hz | 60 Hz |
| Enclosure | ODP |
| HP | 2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| C Dimension | 12.677 in |
| RPM | 3600 rpm |
| Mounting | C-Face - Foot Mounted |
| Full Load Amps | 8.4 |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.15 |
| Voltage Rating | 115/208-230 |
| Input Phase | Single Phase |
| Weight | 41.0 LB |
| EAN or UPC | 79094922649416 |

