- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Mounting | Footless |
| Enclosure | ODP |
| Frame | 56C |
| Input Phase | Three Phase |
| Full Load Amps | 2.3 |
| HP | 2 |
| Full Load Efficiency | 78.5 % |
| Motor Application | Pump Duty |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Frame Material | Rolled Steel |
| Weight | 28.237 LB |
| EAN or UPC | 79091585357054 |

