- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Motor Application | Pump Duty |
| HP | 2 |
| Frame | 56C |
| Mounting | Footless |
| Service Factor | 1.2 |
| Input Phase | Single Phase |
| RPM | 3600 rpm |
| Voltage Rating | 115/208-230 |
| Full Load Amps | 10.9 |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| C Dimension | 12.677 in |
| Hz | 60 Hz |
| Full Load Efficiency | 75 % |
| Weight | 58.0 LB |
| EAN or UPC | 79093228589204 |

