- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Service Factor | 1.2 |
| Full Load Amps | 10.9 |
| Motor Application | Pump Duty |
| Mounting | Foot Mounted |
| Input Phase | Single Phase |
| C Dimension | 13.189 in |
| HP | 2 |
| Phase | Single Phase |
| Hz | 60 Hz |
| Voltage Rating | 115/208-230 |
| Full Load Efficiency | 75 % |
| Frame | 56J |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Weight | 48.0 LB |
| EAN or UPC | 79094920947910 |

