- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 85.5 % |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| HP | 2 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Voltage Rating | 200/400 |
| Full Load Amps | 2.8 |
| C Dimension | 16.496 in |
| Motor Application | Pump Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 143/5JM |
| Frame Material | Rolled Steel |
| Weight | 45.0 LB |

