- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Frame | 56J |
| Input Phase | Three Phase |
| Mounting | C-Face - Footless |
| Full Load Amps | 2 |
| Voltage Rating | 575 |
| Motor Application | Pump Duty |
| HP | 2 |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Enclosure | TEFC |
| Full Load Efficiency | 85.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 43.0 LB |
| EAN or UPC | 79094929283934 |

