- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| HP | 2 |
| Full Load Efficiency | 85.5 % |
| C Dimension | 13.358 in |
| Efficiency Group | NEMA Premium® |
| Phase | Three Phase |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Frame | 143/5T |
| Mounting | Foot Mounted |
| Full Load Amps | 2.05 |
| Voltage Rating | 575 |
| Weight | 52.0 LB |
| EAN or UPC | 7891327200906 |

