- AC Motor
- HVAC Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Input Phase | Three Phase |
| Motor Application | HVAC |
| Enclosure | TEFC |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Voltage Rating | 575 |
| Full Load Amps | 2 |
| Full Load Efficiency | 85.5 % |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 2 |
| Frame | 143/5T |
| Frame Material | Rolled Steel |
| RPM | 3600 rpm |
| Weight | 2.2 LB |

