- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| Full Load Amps | 2.56 |
| Voltage Rating | 230/460 |
| C Dimension | 14.077 in |
| RPM | 3600 rpm |
| Mounting | C-Face - Footless |
| Full Load Efficiency | 85.5 % |
| Service Factor | 1.25 |
| HP | 2 |
| Motor Application | General Purpose |
| Frame | 145TC |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Weight | 56.0 LB |
| EAN or UPC | 79091588419742 |

