- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| C Dimension | 13.898 in |
| Hz | 60 Hz |
| Phase | Three Phase |
| Motor Application | General Purpose |
| HP | 2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Full Load Amps | 2.5 |
| Mounting | Foot Mounted |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 85.5 % |
| Frame | 56H |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 43.0 LB |
| EAN or UPC | 79093222413888 |

