- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Enclosure | TEFC |
| Full Load Efficiency | 79 % |
| Full Load Amps | 4.9 |
| HP | 2 |
| Mounting | Foot Mounted |
| Input Phase | Single Phase |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| Voltage Rating | 208-230/460 |
| Hz | 60 Hz |
| Frame | 145JM |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Single Phase |
| Motor Application | Pump Duty |
| C Dimension | 16.458 |
| Weight | 45.0 LB |
| EAN or UPC | 7890355486849 |

