- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Frame | 56HC |
| Full Load Efficiency | 74 % |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Full Load Amps | 8.7 |
| Phase | Single Phase |
| HP | 2 |
| Voltage Rating | 115/208-230 |
| Mounting | Foot Mounted |
| Input Phase | Single Phase |
| Motor Application | Pump Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Weight | 65.0 LB |

