- AC Motor
- Farm Duty Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| HP | 2 |
| RPM | 3600 rpm |
| Frame | 143/5TZ |
| Voltage Rating | 115/230 |
| Full Load Amps | 8.7 |
| Phase | Single Phase |
| Motor Application | Farm Duty |
| Full Load Efficiency | 77 % |
| Mounting | Foot Mounted |
| Frame Material | Rolled Steel |
| Enclosure | TEAO |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Weight | 36.0 LB |
| EAN or UPC | 79092657383100 |

