- AC Motor
- Farm Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 82.5 % |
| HP | 2 |
| Full Load Amps | 2.55 |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Enclosure | TEAO |
| Frame | 143/5TZ |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Motor Application | Farm Duty |
| Frame Material | Rolled Steel |
| Weight | 36.0 LB |
| EAN or UPC | 79092657234396 |

