- AC Motor
- Explosion Proof Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Frame | 56HC |
| Mounting | C-Face - Foot Mounted |
| Enclosure | XPFC |
| Full Load Amps | 2.7 |
| RPM | 1800 rpm |
| Motor Application | Explosion Proof |
| HP | 2 |
| Input Phase | Three Phase |
| C Dimension | 15.04 in |
| Service Factor | 1 |
| Hz | 60 Hz |
| Full Load Efficiency | 86.5 % |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Weight | 48.0 LB |
| EAN or UPC | 79094924673976 |

