
- AC Motor
- IEEE Severe Duty Motor Application
- 2 hp
- 1800 rpm
- Three Phase
Full Load Amps | 2.21 |
Input Phase | Three Phase |
Full Load Efficiency | 86.5 % |
Frame | 143/5T |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Hz | 60 Hz |
HP | 2 |
C Dimension | 13.358 in |
Mounting | Foot Mounted |
Service Factor | 1.25 |
Phase | Three Phase |
Enclosure | TEFC |
Motor Application | Severe Duty |
Voltage Rating | 575 |
RPM | 1800 rpm |
Weight | 61.0 LB |
EAN or UPC | 7891327138469 |
