- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| C Dimension | 12.362 in |
| HP | 2 |
| RPM | 1800 rpm |
| Full Load Amps | 2.2 |
| Full Load Efficiency | 86.5 % |
| Enclosure | ODP |
| Frame | 143/5T |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Mounting | Foot Mounted |
| Weight | 41.692 LB |
| EAN or UPC | 79091585514600 |

