- AC Motor
- Pump Duty Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 2.2 |
| Full Load Efficiency | 86.5 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.15 |
| Enclosure | ODP |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| HP | 2 |
| RPM | 1800 rpm |
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| C Dimension | 14.882 in |
| Motor Application | Pump Duty |
| Frame | 143/5JM |
| Weight | 45.311 LB |
| EAN or UPC | 7899058014359 |

