- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Frame | 56C |
| HP | 2 |
| C Dimension | 12.677 in |
| Mounting | C-Face - Footless |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Full Load Amps | 2.69 |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Efficiency Group | Premium Efficient |
| Full Load Efficiency | 86.5 % |
| Enclosure | ODP |
| RPM | 1800 rpm |
| Weight | 35.0 LB |
| EAN or UPC | 79092659924912 |

